Voltage tester Trifitek TR-10 Trifitek
LED car voltage detector stick TR-10
VOLTDETECTOR 100V-1000V
Art.-no. 0715539104
EAN 4053479952352
Register and access more than 75 000 products
- Detection range 90–1000 V
- Detection range 90–1000 VAC (50/60 Hz)
- Voltage indication (on)
- Green LED on and acoustic signal (can be deactivated)
- Low battery voltage indication Green LED (flashing)
- LED torch with a separate switch
- Batteries 2 x 1.5 V AAA
- Safety
- EN 61010 - 1:2
- EN 61326 EMC
- CAT III 1000 V
- CE RoHS
- Self-testing function
- Pocket clip
- Dimensions dia. 26 x 157 mm, weight 50 g
EN 61010 - 1:2; EN 61326 EMC; CAT III 1000 V; CE RoHS
Datasheets(X)
Length | 157 mm |
Design | Straight |
Display | LED |
Min./max. voltage range AC | 90-1000 V/AC |
Min./max. frequency | 50 / 60 Hz |
Min. voltage for phase testing | 50 V/AC |
Diode testing | No |
Polarity testing | No |
PELV display | Audible, Visual |
Overvoltage protection category | CAT III/1000 V |
Min./max. temperature conditions | 0 to 40 °C |
Battery designation | 1.5 V Micro AAA |
Number of rechargeable batteries/batteries | 2 PCS |
Length x width x depth | 157 x 26 x 26 mm |
Material | Rubber plastic |
Colour | Red, Black |