Storage pouch, universal
Bag for multimeter TR-57
BG-F.MULTIM-BLCK-280X120X50
Art.-no. 0715539146
EAN 4056807755335
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Cushioned protective bag with zip closure for storing measuring instruments, tools and protective equipment etc.
Product information
Datasheets(X)
Colour (10) | Black |
Product weight (per item) (20) | 90 g |
Height (30) | 50 mm |
Width (40) | 120 mm |
Length (50) | 280 mm |
Material (60) | Polyester / acrylic fibre |