Storage pouch, universal
Bag for multimeter TR-57
BG-F.MULTIM-BLCK-260X210X100
Register and access more than 75 000 products
Datasheets(X)
Colour (10) | Black |
Product weight (per item) (20) | 240 g |
Height (30) | 100 mm |
Width (40) | 210 mm |
Length (50) | 260 mm |
Material (60) | Polyester / acrylic fibre |