Welcome to Würth Finland For trade customers only

Magnetic hanger Trifitek

Magnetic hanger for TR meters
MAGNHNG-F.TRMTRS-BLCK

Art.-no. 0715539178

EAN 6430048132175

-
Magnetic hanger Trifitek

Art.-no. 0715539178

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Compatible with TR-59
  • Practical and versatile magnetic hook.

  • Handy for hanging up measuring instruments and other tools.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaCompatible with MULTIMETER TRIFITEK TR59 CATIII 1000V 0715 539 142

Colour (10)

Black

Product weight (per item) (20)

75 g

Material (60)

Special plastics

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

CBLTIE-PLALATCH-BLCK-4,6X300MM

High-quality, multi-purpose cable tie
x 100 pcs

WRESTRPLRS-SLFADJ-QUADRO-(0,5-2,5SMM)

Four functions (cutting, stripping, twisting, crimping) in one tool - saves time and money
x 1 pcs

STRTL-AM130PLUS-(8-13MM)

No cutting depth adjustment required. Innovative grommet for fast and easy longitudinal cuts
x 1 pcs

PRUEFSONDSET-F.MSRELNE-(TR-808)-12PCS

x 1 pcs

TR-79 TRMS AC/DC CLAMPMETER

Safe and reliable clamp meter for professional use
x 1 pcs

HSHRHOSE-BLACK-L5M-(D12-4MM)

The adhesive-lined heat shrink tubing is packed in a convenient dispenser box, allowing the product to stay clean and intact

x 1 pcs

TUBCBLLUG-(E-CU)-M8-16SMM

LAMP-CORDL-LED-LIION-10W-1000LM-W.PLG

Small but powerful rechargeable LED work light, can stand high exposure to dust and water with IP67 protection level
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information