Japanese saw blade For use in 25 mm cutter knife
Japanese saw blade 25 mm
BLDE-KNFE-SAW-WOOD-(071566 350)
Register and access more than 75 000 products
Clean, effortless cutting
Extremely sharp due to special toothing.
Suitable for hard-to-reach areas
Compact, handy and suitable for universal use.
Enables parts to be sawed off flush
Flexible yet rigid for when in use.
Defined cutting depth prevents inadvertent damage
The cutting depth of the blade can be adjusted.
Datasheets(X)
Blade length | 140 mm |
Blade width | 25 mm |
Thickness of blade | 0.7 mm |
Material | Steel |
Cutting edge length | 110 mm |