Electric cable drum Würth
Automatic cable reel 230 V
CBLREEL-AUTM-(H07RN-F3G1,5)-15M
Register and access more than 75 000 products
- The cable drum is quick and easy to install. It can be connected to a 230 V mains current.
- The cable drum is delivered with a safety outlet (male) and a plug protected with a rubber cover (female).
- The cable drum housing is shock resistant and well-protected against dust and moisture.
- The housing is fitted with a red power indicator and a thermal fuse.
- The cable reel is supplied with a sturdy high quality black rubber / neoprene H07RN-F cable.
- The cable does not stiffen in cold weather and is always easy to handle.
- The cable is very long and thus suitable for larger working areas.
- The drum has a hinge that moves 200 degrees, which makes working in different areas easier.
- The cable drum can be installed to a wall, pole/pillar or roof.
Datasheets(X)
Cable length (rolled up) | 15 m |
Cable type | H07RN-F3G1.5 mm² |
IP protection class | IP 42 |
Nominal voltage | 230 V/AC |
Power (with cable rolled up) | 1000 W |
Power (with cable unrolled) | 3000 W |
Min./max. temperature conditions | -30 to 60 °C |
Length x width x height | 340 x 170 x 295 mm |