Welcome to Würth Finland For trade customers only

Construction site switchboard, case model

Portable power distributor box
PWRDISTR-PRTBLE-IP44-230V/AC-32A

Art.-no. 0774765532
EAN 4056807455617

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Affordable and lightweight subpanel for use on construction sites

- Robust and tough subpanel built into a compact housing, made in Finland


- Separate fuses for three-phase current and for ordinary socket

2 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Type description

SALKKU

Output

1 CEE 32 A, 5 pin, 400 V
Four shockproof sockets 16 A, 250 V

Socket type

2 CEE 32 A, 5P, 400 V
Four shockproof sockets 16 A, 250 V

Input

CEE 32 A, 5 pin, 400 V

Cable connection

CEE 32 A, 5 pin, 400 V

IP protection class

IP 44

Material

ABS

Length x width x height

400 x 300 x 100 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information