Welcome to Würth Finland For trade customers only

Film knife with specially coated blade

Film knife
FLMKNFE-F.LACWRKPROT

Art.-no. 0818105103

EAN 4011231776806

-
Film knife with specially coated blade

Art.-no. 0818105103

-
Quantity
PU
x 5 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

The film knife is equipped with a specially coated blade for a long service life and high cutting speeds

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Film knife for quick and easy cutting of cover films. Enables clean cuts without fraying.

Material

Plastic

Colour

Red

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

COVFLM-ADHSTR-55CMX33M

Statically charged, pre-folded masking film with a crepe masking tape for temporary protection in indoor areas for up to 2 days
x 1 pcs

COVFLM-ADHSTR-140CMX33M

Statically charged, pre-folded masking film with a crepe masking tape for temporary protection in indoor areas for up to 2 days
x 1 pcs

COVFLM-ADHSTR-266CMX20M

Statically charged, pre-folded masking film with a crepe masking tape for temporary protection in indoor areas for up to 2 days
x 1 pcs

COVFLM-ADHSTR-UV-266CMX17M

Statically charged, pre-folded cover film with a UV-resistant PE-coated fabric masking tape for indoor and outdoor use. Provides temporary protection on many surfaces during painting and plastering work.
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information