Pocket torch Subrabeam Q1R LED Rechargeable
Rechargeable-battery LED torch Suprabeam Q1R
TRCH-BTRY-LED-(SUPRABEAM Q1R)
Register and access more than 75 000 products
- Maximum light output: 550 lm The light output has stepless light regulation between 125 lm - 6lm The dimmer switch features a memory function.
- With the rotating focus control from 20° to 70°, you can adjust the beam from wide to very narrow depending on the range you are operating on.
- The penlight’s integrated Li-Po battery can be charged with the USB-C port on the shaft.
2 Years Warranty
Datasheets(X)
Luminous flux | 125 lm |
Min./max. luminous flux | 6 / 550 lm |
Adjustable focus | Yes |
Lighting range | 100 m |
Lighting range min./ max. | 0.5 / 100 m |
Min./max. luminous period | 1-50 h |
Luminous period | 1.5 h |
Charging time | 1.5 h |
IP protection class | IP 20 |
IP protection type, lamp | IP 20 |
Type of rechargeable battery/battery | Lithium polymer |
Nominal voltage | 3.7 V |
Rechargeable battery/battery capacity | 720 mAh |
Min./max. charging voltage | 5.0-5.0 V/DC |
Connection type | USB type C |
Min./max. operating temperature | -20 to +50 °C |
Charging temperature min./max. | -0 to +45 °C |
Length x width x height | 141.5 x 15 x 15 mm |
Min./max. length | 141.5-144 mm |
Material | Aluminium / aluminium |
Plug type | C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!