Headband for V3 series headlamp, blue
Headband for Suprabeam V3 series V20
HDBA-(F.SUPRABEAM-V3/V20)-BLCK/DRKBLUE
Art.-no.
0827809189
EAN 5704049906426
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
NoticeDoes not include battery case, light unit, power cord or power cord clips.
Product information
Datasheets(X)
Application areaFor Suprabeam V3 series headlamps, silicone inner surface for use with safety helmet.
Material | Vinyl |
Width | 50 mm |
Length | 500 mm |
Product weight (per item) | 20.000 g |
Colour | Black, Dark blue |