LED head lamp Suprabeam V3air
LED head lamp, Suprabeam V3Air
HDLAMP-V3AIR-LED-3XAAA
Register and access more than 75 000 products
- Fitted with a fully electronic control system with a dimmer and memory function
- Swivelling lamp head
- Lamp head: Hi-tech plastic composite with high-strength aluminium
- Switch: Metal button below the lamp head
- 3 light functions: Standard 110 lm, dimmer with memory function (6-160 lm) and max. mode 340 lm
- Light beam: Focussing achieved by sliding the lamp head
- 3 x micro/AAA/LR03 batteries included in the scope of delivery
2 Years Warranty
Datasheets(X)
Luminous flux | 110 lm |
Min./max. luminous flux | 6 / 340 lm |
Lighting range | 195 m |
Luminous period | 10 h |
Min./max. luminous period | 3.5-80 h |
IP protection class | IP X4 |
Battery designation | Micro AAA; LR03 |
Number of rechargeable batteries/batteries | 3 PCS |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!