VARIFIX® wing nut, profile 41 For assembly connection of all VARIFIX® C-mounting rails in the 41 range
VARIFIX wing nut, profile 41
QCKFXNG-NUT-WING-PRFL41-M10
VARIFIX
Register and access more than 75 000 products
- Quick assembly in contrast to sliding nut/combination sliding nut
- The Varifix wing nut does not need to be held in place
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
For attaching connection components such as triangular brackets, frame brackets, 90° connection brackets, 45° connection brackets, L-shape flat connectors, T-shape flat connectors and bracket connectors
Width (B) | 36 mm |
Thickness (t2) | 8 mm |
Thread type x nominal diameter (G) | M10 |
Suitable for mounting rail | 41 x 124 mm, 41 x 22 mm, 41 x 41 mm, 41 x 44 mm, 41 x 62 mm, 41 x 82 mm, 41 x 128 mm, 41 x 86 mm |
Material | Steel |
Surface | Zinc plated |
Weight | 33 g |
Property class | 5.6 |
Material of connecting component | PP - Polypropylene |
Thread type (160) | Metric thread |
Sustainability | Resources, Pollutants / Emissions |