Welcome to Würth Finland For trade customers only

Varioprimer safe + easy 2

Varioprimer safe + easy 2
PRIM-WNDWADH-(VARIOPRIM-2)-20ML

Art.-no. 0890024023

EAN 4099617026288

-
Varioprimer safe + easy 2

Art.-no. 0890024023

-
Quantity
PU

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Diisocyanate-reduced, multi-purpose surface pre-treatment agent for all common surfaces found in replacement glazing

4-in-1 system


  • Adhesion promoter

  • Corrosion protection

  • Activator

  • Protects the adhesive against UV radiation


  • Black, moisture-hardening adhesion primer for promoting adhesion of the windscreen/window adhesive on glass, ceramic screen printing, paint and various metals

  • Corrosion protection for plain metal surfaces

  • Activator for trimming (remaining bead) and PU/PVC pre-coated windscreens/windows

  • Percentage of monomeric diisocyanate: <0.1 %
Notice

Shake the container before using Varioprimer. Do not use the primer if it has gelled. Once opened, use as quickly as possible. When used on translucent surfaces such as windscreens/windows without screen-printed edge, UV protection must be used for the adhesive surface (to protect the primer).


The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications as well as the storage and usage conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Primer for promoting adhesion of the windscreen/window adhesive on glass, ceramic screen printing, paint and various metals. The primer provides corrosion protection for bare metals and acts as an activator for trimming PU/PVC pre-coated windscreens/windows.

Instructions

Clean adhesive surfaces using Ecoline glass cleaner, art. no. 089022001. Surfaces must be dry and free from dust and grease. Shake Varioprimer before use. Apply with a primer brush or sponge applicator. For more information, please refer to the technical data sheet.

Container

Can

Contents

20 ml

Chemical basis

Polyurethane formulation that contains solvents

Colour

Black

Min. flash-off time

10 min

Max. flash-off time

24 h

Flash-off time conditions

at 23°C and 50% relative humidity, as a primer, corrosion protection, activator

Min. processing temperature

5 °C

Max. processing temperature

40 °C

Suitable glove:
 
Product
Description
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 0
Durable and robust disposable gloves with excellent chemical protection
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 2
Fully dipped protective glove with vinyl coating on cotton jersey lining
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 1
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 1
Heavy-duty design
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information