Welcome to Würth Finland For trade customers only

Varioprimer safe + easy

Varioprimer safe + easy
PRIM-WNDWADH-(VARIOPRIM-S/E)-100ML

Art.-no. 0890024101
EAN 4045989917556

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Multi-purpose surface pre-treatment agent for all common substrates found in replacement glazing

4-in-1 system


  • Adhesion agent

  • Corrosion protection

  • Activator

  • Protects the adhesive from UV radiation


Black, moisture-hardening primer for promoting adhesion of the window adhesive on glass, ceramic screen printing, lacquer and various metals



Corrosion protection for plain metal surfaces



Activator for trimming (remaining bead) and PU/PVC pre-coated windows

Notice

Shake the container before using the Varioprimer. Do not use the primer if it has gelled. Once opened, use as quickly as possible. When used on translucent surfaces such as windscreens without screen-printed edge, UV protection for the adhesive surface (to protect the primer) is mandatory.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents / additional info

 | 

 | 

Application area

Primer for promoting adhesion of the window adhesive on glass, ceramic silkscreen printing, lacquer and various metals. The primer provides corrosion protection for bare metals and acts as an activator for trimming PU/PVC pre-coated windows.

Instructions

Clean the bonding surfaces with an active cleaner. Surfaces must be dry, dust and grease-free. Shake the Varioprimer before use. Apply with a primer brush or sponge applicator. When using the 10 ml tube, do not apply pressure to the tube to apply the correct amount of primer. For more information, please refer to the technical data sheet.

Container

Can

Contents

100 ml

Chemical basis

Polyurethane

Colour

Black

Min. flash-off time

10 min

Max. flash-off time

24 h

Flash-off time conditions

at 23°C and 50% relative humidity, as a primer, corrosion protection, activator

Min. processing temperature

10 °C

Max. processing temperature

35 °C

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

PRIMAPP-WNDWREP-FELT-BEIGE

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information