Welcome to Würth Finland For trade customers only

Contact Clean adhesion promoter

Adhesion promoter clear primer
PRIM-WNDWADH-(CONTACT-CLEAN)-PAD

Art.-no. 0890024515
EAN 4053479033709

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Transparent primer for Revolution window adhesive
  • Transparent adhesion promoter for Revolution window adhesive

  • Activator for trimming (remaining bead) and PU/PVC pre-coated windows
Notice

Product provides no UV protection. Please do not wipe off. Shake the container well before opening.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents / additional info

 | 

 | 

Application area

All windscreens/windows in the car replacement glazing sector for passenger cars and small vans. Pre-treatment of window when replacement glazing is used (ceramic-coated).

Instructions

Surfaces must be fully dry, clean and grease-free. To do so, clean the bonding surfaces with an active cleaner. Shake Contact Clean adhesion promoter before use. The Contact Clean can then be applied. Guide pad, art. no. 0890024515: The pad is activated by briefly bending the handle (slight click). The content is applied using the textile side (red) over the perforated ceramic area. One application is sufficient. The window adhesive can be applied once it has fully flashed off (15 minutes). For more information, please refer to the technical data sheet.

Container

Pad

Contents

1.1 ml

Chemical basis

Naphtha

Colour

Transparent

Min. flash-off time

15 min

Flash-off time conditions

at 23°C and 50% relative humidity

Min. processing temperature

5 °C

Max. processing temperature

25 °C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

WNDWADH-REVOLUTION-CARTRIDGE-300ML

Isocyanate-free 1C PU hybrid window adhesive to be processed with clear primer

CLNR-WNDWADH-500ML

For pre-treatment in window repair
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information