Welcome to Würth Finland For trade customers only

REFILLO®mat filling can

REFILLOmat can
CAN-F.REFILLOMAT-ACTIVEWINDOWCLNR-400ML

Art.-no. 089188111

EAN 4045989907700

-
REFILLO®mat filling can

Art.-no. 089188111

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

The safe and economical system for automatically refilling spray cans with active ingredients and compressed air

Safe handling of the REFILLOmat



The REFILLOmat satisfies legal regulations


  • CE mark; tested according to machinery directives

  • Declaration of Conformity from Würth

  • Operation manual with all information required to ensure safe installation and safe operation

  • Earth cable for diverting electrostatic discharge
Notice

Ideal for users processing large quantities

Application area

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for active ingredient

Windscreen cleaner

Contents

400 ml

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

CANIJAC-F.FILSYS-ORSYPROTEC

Electrically conductive canister coating for all 20 l REFILLOmat active agents
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information