Maintenance spray
Maintenance spray
MAINTSPR-CONCENTRATE-100ML
Register and access more than 75 000 products
Highly effective wear protection additives guarantee optimal friction reduction
Prevents premature wear and seizure of hammer drills in machine mounts.
Excellent penetration and cleaning performance
- Keeps door and window hinges running smoothly
- Lubricates and preserves all precision-engineered parts
Resin-free and acid-free
Sensitive components are not corroded.
Silicone-free
Also suitable for use as gun oil
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
For lubricating hinges and tool and machine mounts.
Spray the lubricating points to be treated.
Contents | 100 ml |
Chemical basis | Mineral oil |
Colour | Light brown |
Min./max. temperature conditions | -30 to 150 °C |
Shelf life from production | 24 Month |
Min. temperature conditions | -30 °C |
Max. temperature conditions | 150 °C |
Silicone-free | Yes |
Acid-free | Yes |
Resin-free | Yes |
Kinematic oil basis viscosity | 29.5 cSt |
Conditions for viscosity of oil basis | at 40°C |
Container | Aerosol can |
Weight of content | 0.087 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!