Welcome to Würth Finland For trade customers only

Glass repair kit Megavac Pro 51 parts

Glass repair kit MEGAVAC PRO in briefcase 51 parts
WNDWREP-(MEGAVAC-PRO)-SET-51PCS

Art.-no. 08934590

EAN 7340187911052

-
Glass repair kit Megavac Pro 51 parts

Art.-no. 08934590

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For repairing a laminated windshield

Stone damage should be repaired as quickly as possible.



The set contains the following products:


  • Repair resin 2010, 15 ml

  • Repair resin 2015+, 15 ml

  • Filler, 15 ml

  • Polishing wax, 30 ml

  • Sealing grease, 5 ml

  • UV light, rechargeable

  • Cordless drill/driver

  • Mirror

  • Film,10 kpl

  • Blade, 10 pcs

  • Cap

  • Drill bit, 5 pcs

  • Goggles

  • 3 sets of gaskets (2 +5 +9 pcs)

  • Manual
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

including:
1 x

REPRSN-WNDWREP-PRO2010-15ML

Description: Low viscosity repair resin especially for repairing thin and long cracks
Quantity: 1 x
1 x

REPRSN-WNDWREP-UNI-PRO2015-(+/-15ML)

Description: Universal resin for repairing stone cracks
Quantity: 1 x
1 x

REPRSN-WNDWREP-FILLER-15ML

Description: Finishing resin for hardening the surface
Quantity: 1 x
1 x

REPRSN-WNDWREP-POLISH-30ML

Description: Polishing wax for grey removal
Quantity: 1 x
1 x

AY-DMA-WNDWREP-MEGAVAC-BLCK-12V-140X40MM

Quantity: 1 x
1 x

LAMP-UV-WNDWREP-(MEGAVAC PRO)-10W-3,7V

Description: The fastest UV curing lamp on the market
Quantity: 1 x
1 x

WNDWREPGEL-(MEGAVAC AGR SEAL LUBE +)-5ML

Description: Seals and lubricates
Quantity: 1 x
10 x

HARDSHT-WNDWREP-L37-W27-10PCS

Description: The film is used in glass repair during the hardening of the filler
Quantity: 10 x
5 x

DRL-WNDWREP-CB-RD-D0,7MM-L19MM

Quantity: 5 x
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

AY-SLDHMR-WNDWREP-MEGAVAC-175X17

Slide hammer for repairing windshield cracks and stone chips
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information