Welcome to Würth Finland For trade customers only

Powered air respirator Adflo 3M

Breathing prot. system, vent., Adflo 3M
3M ADFLO PAPR SYSTEM 837731

Art.-no. 0899174109
EAN 4046777686074

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

3M™ Adflo™ fan and QRS hose, adapter, belt, charger, power battery
  • Automatic air flow adjustment and two power ranges (170 l/min and 200 l/m)

  • The electronics control the condition of the device and warn the user with an acoustic signal and warning lights when the battery is low or when the filter is in poor condition

  • The motor does not include any carbon brushes, which is why it is reliable and has a long service life

  • The gas filter must always be used in conjunction with the particulate filter

  • The filters’ service life can be prolonged by using a spark catcher and a prefilter


Complete kit,


contents:


Fan unit, Li-ion battery, leather body belt, air hose, particulate filter, prefilter, spark catcher, charger, air flow sensor


Approved for use with the following 3M headgear:


  • Speedglas 9100 FX Air

  • Speedglas 9100 MP

  • Speedglas G5-01

  • M-207 Visor

  • M-307 Helmet
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application areaSuitable for welding, sanding, etc. The system protects the user from particles and gas.
including:
1 x

3M ADFLO CHARGER 833111

Description: Charge 3M™ Adflo™ Lithium Ion Batteries
Quantity: 1 x
1 x

ADFLO AIR HOSE QRS COUPLING 834016

Quantity: 1 x
1 x

3M ADFLO BELT 835000

Description: Replaces worn or damaged 3M™ Adflo™ Belt
Quantity: 1 x
1 x

3M ADFLO SPARK COVER 836000

Quantity: 1 x
1 x

3M ADFLO PARTICLE FILTER P SL

Description: Filter for Adflo system
Quantity: 1 x
1 x

3M ADFLO LI-ION HEAVY DUTY BATTERY

Description: Powerful lithium-ion battery for the Adflo™ set’s powered air respirators and Speedglas™ welding face shields
Quantity: 1 x
1 x

3M ADFLO PREFILTER

Description: Particulate prefilter as a spare part for the 3M™ Adflo™ set’s powered air respirators
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:

3M ADFLO CHARGER 833111

Charge 3M™ Adflo™ Lithium Ion Batteries
x 1 pcs

ADFLO AIR HOSE QRS COUPLING 834016

x 1 pcs

3M ADFLO BELT 835000

Replaces worn or damaged 3M™ Adflo™ Belt
x 1 pcs

3M ADFLO SPARK COVER 836000

x 1 pcs

3M ADFLO PARTICLE FILTER P SL

Filter for Adflo system
x 1 pcs

3M ADFLO GAS FILTER A1B1E1

Provides protection against various particle and gas hazards (depending on selected filters)
x 1 pcs

3M ADFLO LI-ION HEAVY DUTY BATTERY

Powerful lithium-ion battery for the Adflo™ set’s powered air respirators and Speedglas™ welding face shields
x 1 pcs

BREATHING TUBE COVER

Flame-resistant
x 1 pcs

3M ADFLO PREFILTER

Particulate prefilter as a spare part for the 3M™ Adflo™ set’s powered air respirators
x 5 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information