Welcome to Würth Finland For trade customers only

Filter unit Aircare

Filter unit, Aircare
FILTUNT-AIRCARE-(ACU-03)

Art.-no. 0899174118

EAN 4053479964317

-
Filter unit Aircare

Art.-no. 0899174118

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

The filter unit makes compressed air from an external system breathable by removing droplets of water and oil, solid particles and odours.
  • Filter element/cartridge with quick coupling guarantees easy removal and maintenance

  • Aluminium structure makes the unit robust and light

  • Electrophoretic coating prevents oxidation in the filter unit

  • 2-/3-piece branching available for multiple users/tools


- 0899174118 Filter unit, wall-mounted
- 0899174119 Filter unit, free standing

- Filter set: 9999065643
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

AIRCARE BRANCH COUPLING 2 WAYS

Junction piece for 3M Aircare filter unit
x 1 pcs

AIRCARE BRANCH COUPLING 3 WAYS

Junction piece for 3M Aircare filter unit
x 1 pcs

COMPRESSED AIR SUPPLY TUBE PVC

x 1 pcs

COMPRESSED AIR SUPPLY TUBE SPIRAL

x 1 pcs

NIPPLE CEJN 342 3/8. MALE THREAD

3/8-inch BSP male thread
x 1 pcs

NIPPLE CEJN 342 3/8. FEMALE THREAD

3/8-inch BSP female thread
x 1 pcs

COUPLING CEJN 342 3/8. FEM. THREAD

x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information