Welcome to Würth Finland For trade customers only

Painter’s protective hood S-757

Painter’s hood, S-757
PNTHOOD-(F.BREA-VENTILAT)-(S-757)

Art.-no. 0899174130

EAN 4046777732962

-
Painter’s protective hood S-757

Art.-no. 0899174130

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

A hood specially designed for powder painting: protects your neck.

  • Air flow adjustment in the headband

  • The hood part can be separately replaced, this improves cost-efficiency of applications where the hood is easily soiled

  • Hood and replacement cover material: polypropylene


  • 0899 174 117 S-757 PAINTER’S HOOD ASSEMBLY, COMPLETE

  • 0899 174 130 REPLACEMENT FABRIC FOR S-757 HOOD

Approved for use with the following air supply units:


  • 3M Versaflo TR-300

  • 3M Jupiter

  • TR-600, TR-800

  • 3M V-500E


EN standards


  • EN 12941 TH3 (TR-300/Jupiter, TR-600, TR-800)

  • EN 14594 3A (V-500E)

  • EN 166 2:F:3
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

PNTHOOD-(F.BREA-VENTILAT)-(S-757)

A hood specially designed for powder painting: protects your neck.
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

S-757 PEEL-OFF VISOR COVER

x 10 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information