Welcome to Würth Finland For trade customers only

CLEAR PC SPARE VISOR CLEANAIR SLEEP MASK

Face shield CleanAIR Unimask
SP-VSR-CLEAR-PC-CA-F.UNIMASK-9501016530

Art.-no. 0899174234

EAN 8595690403115

-
CLEAR PC SPARE VISOR CLEANAIR SLEEP MASK

Art.-no. 0899174234

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Replaceable clear spare visor for the CleanAIR Unimask
  • The toric visor offers the best optical quality while the toric shape reduces distortions in the view

  • Treated with anti-scratch and anti-fog coating

  • EN 166 cl1 B

  • Colour bright

  • CleanAIR product number 729000​
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Polycarbonate - PC

Type description

CleanAIR® UniMask®, Universal faceshield with air distribution, code: 720300
Spare visor for CleanAIR UNIMASK face shield product numbers: 0899174230 and 0899174231

Product weight (per item)

125 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

FCEMASK-CA-UNIMASK-5P-NEOPRENE

A light, safe and easy-to-use face protection
x 1 pcs

FCEMASK-CA-UNIMASK-5P-TEXT

A light, safe and easy-to-use face protection
x 1 pcs

SP-FCESHLD-TEXT-F.CLEANAIR-UNIMASK

A light, safe and easy-to-use face protection
x 1 pcs

SP-FCESEAL-NPREN-F.CLEANAIR-UNIMASK

A light, safe and easy-to-use face protection
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU

SP-HDBA-(F.CA)-UNIMASK-5POINT-0899174231

Two-point lacing system for the CleanAIR Sleep mask, which makes it easier to put on
x 1 pcs

SP-FCESEAL-TEXT-GREY-CLEANAIR-F.UNIMASK

Replaceable face seal for CleanAIR Sleep mask
x 1 pcs

SP-FCESEAL-NPRN-CA-UNIMASK-F.9501016530

Replaceable face seal for CleanAIR Sleep mask
x 1 pcs

SP-HDBA-F.CLEANAIR-UNIMASK-FCESHIELD

Two-point lacing system for the CleanAIR Sleep mask, which makes it easier to put on
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information