Welcome to Würth Finland For trade customers only

Combination filter ABEK2HGP3 CLEANAIR CHEMICAL 2F

Combination filter A2B2E2K2HgP3 CA Chemical 2F
SP-COMB-FILT-ABEK2HGP3-CA-CHEMICAL-2F

Art.-no. 0899174240

EAN 8595690404426

-
Combination filter ABEK2HGP3 CLEANAIR CHEMICAL 2F

Art.-no. 0899174240

-
Quantity
PU
x 3 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Combination filter for use in the CleanAIR Chemical 2F fan guard

Protects against both gaseous and particulate pollutants


  • Filter type: Combination filter

  • Filter class: A2B2E2B2K2HgP3

  • CleanAIR product number 500166
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

ABS

Type description

A2B2E2K2HgP3 filter for CleanAIR Chemical 2F air purifying respirator. CleanAIR product number 500166.

Filter class

ABEK2Hg-P3

Product weight (per item)

385 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

SP-PREFILT-HOLD-2F-SET-10PC-F.9501016454

Prefilter for CleanAIR Chemical 2F fan guard
x 1 pcs

BREASYS-VENTILAT-CLEANAIR-CHEMICAL-2F

Versatile fan unit with individually adjustable air flow
x 1 pcs

BREASYS-VENTLD-SET-CA-(CHEM-2F)-UNIMASK

Complete fan guard package for different work environments
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information