Welcome to Würth Finland For trade customers only

Combination filter ABEK2HgP3 RD For breathing protection series 175

ABEK2HgP3 combi. filter breath. prot. series 175
COMBIFILT-F.FULLMASK-ABEK2HGP3-SERIE175

Art.-no. 0899175101
EAN 4056807781068

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

  • Easy attachment of the filters by a bayonet connection system

  • Compatible with full face mask VM 175

  • Optimum weight distribution
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application area

Chemical and paint processing industry, waste disposal and decontamination companies, wood processing as well as floor installers, plastics processing industry, automotive and other workshops (with the appropriate filters in each case).

Instructions

Set up filters according to the markings and turn downwards as far as it will go.

Filter class

ABEK2Hg-P3

EN standard

14387

Protection against

Organic vapours, Inorganic and acid gases, Ammoniac, Derivatives, Fine dusts up to 30 times the limit value, Fine dusts with full face mask up to 400 times the limit value

Material

0 - not applicable

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

FULLMASK-VM175-EN136-DBFILTCON

Tight-fitting breathing protection for the most demanding applications and a clear vision
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information