Welcome to Würth Finland For trade customers only

Safety helmet Spider for scaffolding work

Safety helmet scaffolding
SAFEHELM-SCRAFFOLDING-SPIDER-BLACK

Art.-no. 0899200276

EAN 4053479675800

-
Safety helmet Spider for scaffolding work

Art.-no. 0899200276

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Lightweight, ergonomic helmet
  • Comfortable foam padding

  • Excellent ventilation

  • Rotary adjuster for optimum fit

  • Attachment point for head lamps

  • Sculpted helmet shell increases upward visibility

  • Helmet shell made of ABS


Fully adjustable chin strap


The chin strap is designed to hold the helmet on the head during a fall



Breaking strength at 25 daN

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Min./max. size

52 cm-63 cm

EN standard

397

Min. temperature conditions

-30 °C

Material

ABS

Shelf life from production

10 Years

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

VSR-(F.HARDHAT-089920028)-DRK

High-quality visor made of polycarbonate for scaffolding helmets, anti-fog and scratch-resistant
x 1 pcs

INRPAD-F.SAFEHELM-3PCS

x 1 pcs

HEARPROTADAPT-F.SAFEHELM

Hearing protection adapter for safety helmet
x 1 pcs

VSR-(F.HARDHAT-089920028)

High-quality visor made of polycarbonate for scaffolding helmets, anti-fog and scratch-resistant
x 1 pcs

EARDEFR-(CESSNA-CAP)-ADAPTER

x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information