Welcome to Würth Finland For trade customers only

Hard hat Centurion Spectrum

Safety helmet Spectrum
SAFEHELM-SPECTRUM-YELLOW

Art.-no. 0899200917

EAN 4053479964904

-
Hard hat Centurion Spectrum

Art.-no. 0899200917

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Hard hat with integrated eye protectors
  • Quick cord adjustment.

  • The eye protectors can also be used with most glasses.

  • A water gutter in the hard-hat cover.

  • Can be used with all Würth hearing protectors to be fixed onto the hard hat.

  • Material ABS

  • Weight 471 g

  • Size 52–64 cm

  • Frost-resistant to -40°C

  • Electrical insulation capacity 1,000 V (EN 50365 1,000 VAC/1,500 VDC)

  • Additional tests: LD, MM, mechanical eye protector protection category B

EN 397, EN 50365, EN 166, EN 170
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Yellow

Min./max. size

52 cm-64 cm

Interior equipment helmet

6-point

EN standard

166, 170, 397, 50365

Min. temperature conditions

-40 °C

Material

ABS

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

IDCARDHOLD-(F.HARDHAT-SPECTRUM)

x 1 pcs

VSRHOLD-EL-(F.HARDHAT-SPECTRUM)-LAMP

x 1 pcs

CHINSTRP-(F.HARDHELM-CENTURION)-2PT

x 1 pcs

SWBA-(F.HARDHAT-CENTURION)

x 1 pcs

CHINSTRP-(F.HARDHAT-CENTURION)-4PT

x 1 pcs

SPREVSR-(F.HARDHAT-SPECTRUM)

x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information