Welcome to Würth Finland For trade customers only

Particle filter P3 CleanAIR 2 pair package

Particulate filter P3 CleanAIR Aergo
SP-PART-FILTER-P3-F.CLEANAIR-AERGO-2PAIR

Art.-no. 0899300010

EAN 8595690404020

-
Particle filter P3 CleanAIR 2 pair package

Art.-no. 0899300010

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Particle filter for use in the CleanAIR Aergo fan guard
  • Filter type: particle filter

  • Filter class: P3

  • Protects against both solid and liquid particles (dust, fumes, welding fumes, mists, microorganisms and radioactive dusts)

  • 2 pairs in a pack

  • CleanAIR product number 300010​
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

ABS

Type description

CleanAir 300010 Particle filter P R SL for CleanAIR AerGO

Filter class

P R SL

Product weight (per item)

80 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

BREASYS-VENTILAT-CLEANAIR-AERGO

The versatile fan unit protects the user from harmful and dangerous particles
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information