Welcome to Würth Finland For trade customers only

PVC gloves Joka Oiler

Chemical protective glove, PVC, Joka Oiler
PROTGLOV-CHEM-(JOKA OILER)-PVC-SZ10

Art.-no. 0899435930

EAN 4053479965970

-
PVC gloves Joka Oiler

Art.-no. 0899435930

-
Quantity
PU
x 10 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Durable general purpose gloves that are resistant to oils, greases, acids and alkali.
  • Strong and very flexible vinyl glove with soft, linted cotton lining.

  • Stays flexible in cold temperatures.

  • Cannot withstand organic solvents.

  • Length 250mm.


Cat.3 EN 388 EN 374

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

10

Material

PVC - Polyvinyl chloride

Interior finish

Cotton lining

Standards

EN 374, EN 388

Category

III

Length

250 mm

Material thickness

1.7 mm

Colour

Black

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

FED-(F.GLOV- JOKAOILER)

Detachable, warm fake fur.
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information