Welcome to Würth Finland For trade customers only

Battery charger CleanAIR Chemical 2F

Battery charger CleanAIR Chemical 2F
SP-CHARGER-CA-CHEMICAL-2F-9501016454

Art.-no. 0899510030

EAN 8595690404921

-
Battery charger CleanAIR Chemical 2F

Art.-no. 0899510030

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

CleanAIR Chemical 2F fan guard battery charger

Suitable for charging both a standard battery and a power battery


  • CleanAIR product number 510030EUR​
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

Battery charger for CleanAIR Chemical 2F air purifying respirator. CleanAIR product number 510030EUR. Suitable for standard and heavy duty batteries.

Product weight (per item)

306 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

BREASYS-BTRYPCK-F.CLNAIR-CHEMICAL2F

Standard battery for the CleanAIR Chemical 2F fan guard
x 1 pcs

BREASYS-BTRYPCK-HD-LIION-F.CLNAIR-CHEM2F

Power battery for the CleanAIR Chemical 2F fan guard
x 1 pcs

BREASYS-VENTILAT-CLEANAIR-CHEMICAL-2F

Versatile fan unit with individually adjustable air flow
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU

SP-HARNESS-CA-COMFORT-2F-9501016454

Padded harness for CleanAIR Chemical 2F fan guard
x 1 pcs

BREASYS-VENTLD-SET-CA-(CHEM-2F)-UNIMASK

Complete fan guard package for different work environments
x 1 pcs

WELDSHLD-CA-OMNIRA-COMBI-AIR-BLACK

Automatic darkening welding face shield with welding goggles that can be lifted up
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information