Welcome to Würth Finland For trade customers only

Wound wipe Salvequick

Wound cleansing wipe
WOUNDCLNWP-40PCS

Art.-no. 0899520074

EAN 4053479289793

-
Wound wipe Salvequick

Art.-no. 0899520074

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Salvequick wound wipe, fibre textile, sterile, including 0.9% saline solution, individually packaged. Convenient and easy to use.



REF 323700: Suitable for Cederroth first-aid station REF 490920. Includes 20 Salvequick wound wipes.


REF 3227: Suitable for Cederroth wound care dispenser and first-aid storage cabinet. Includes 20 Salvequick wound wipes.


Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

White

Smell/fragrance

Neutral

Number of cloths

40 PCS

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

PLSTDSP-PLA-16X31X20CM-40PCS

Cederroth wound care item dispenser
x 1 pcs

FIRSTAID LOCKER WITH CUT AID KIT-25PCS

x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information