Welcome to Würth Finland For trade customers only

First aid bag for burns BURN KIT 51011013

First aid bag for burns Cederroth 20 pcs
1STAIDBG-BRN-60X340X250MM-KIT-20PCS

Art.-no. 0899520240
EAN 7310610021801

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

First aid bag for burns, easy to carry

Cooling and pain relieving products for first and second degree burns



  • The purpose of use can be differentiated from other first aid bags by flame symbol and orange zip

  • Three sizes of Cederroth Burn Gel burn dressings: 10x10, 20x20 and 30x40 cm

  • The products are packed into transparent plastic pockets which makes it easier and quicker to find the right product.

  • The products include clear visual instructions


Suitable stand: Wall mount for first aid kit product no 0899 520 092 (REF 190400)



Contents:


1 x Burn Gel 100ml — REF 51011005


1 x Burn Gel burn dressing/face mask 30×40cm — REF 51011014


2 x Burn Gel burn dressing 20×20cm — REF 51011015


4 x Burn Gel burn dressing 10×10cm — REF 901900


1 x Cederroth 4-in-1 first aid bandage — REF 1910


1 x net dressing


6 x bandage rolls for attaching the dressings


2 pairs of protective gloves


1 x scissors — REF 270002


First aid instructions and instructions for treating burns


Dimensions: W 305 x H 245 x D 86 mm

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Colour

0 - not applicable

Length

60 mm

Width

340 mm

Height

250 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

EYEWASH-(F.EYEWASH-CEDERROTH)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information