Welcome to Würth Finland For trade customers only

Face shield G10 Callisto

Face shield CALLISTO G10
FCESHLD-(CALLISTO-G10)-EN166

Art.-no. 0899700012

EAN 4065746465861

-
Face shield G10 Callisto

Art.-no. 0899700012

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Good visibility and easy adjustment


Fully-covering face shield for Callisto powered filtering device


  • Tiltable visor

  • Adjustable neck screw

  • Anti-scratch visor

  • Bayonet connection

  • Filter class TH2. If both a particle filter and a gas filter are used, the filter class is TH3
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Polycarbonate - PC

Standards

EN 166

Min./max. operating temperature

-10 to 55 °C

Width

21.3 cm

Height

20 cm

Category

II

Min./max. storage temperature

-30 to 50 °C

Product weight (per item)

660.000 g

including:
0 x

AY-HEADGEAR-FCESHLD-G10

Quantity: 0 x
0 x

AY-VISORHOLDER-FCESHLD-G10

Quantity: 0 x
0 x

VSR-(F.CALLISTO G10)-PC-CLEAR

Description: Anti-scratch visor
Quantity: 0 x
0 x

SEAL-F.FCSHLD-(G10-CALLISTO)-0899700012

Quantity: 0 x
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

RESPIR-POWERAIR-F.CALLISTO

Complete and functional powered filtering device with freedom of movement
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

AY-HEADGEAR-FCESHLD-G10

x 1 pcs

VSR-(F.CALLISTO G10)-PC-CLEAR

Anti-scratch visor
x 1 pcs

VSRCOV-DISPOS-F.G10-CALLISTO

x 10 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information