Welcome to Würth Finland For trade customers only

Flexible CleanAir hose 60cm

Flexible hose CleanAIR Quicklock
SP-HOSE-FLEX-PUR-FM-BLCK-L60CM-F.CLEANAR

Art.-no. 0899710060

EAN 8595690402460

-
Flexible CleanAir hose 60cm

Art.-no. 0899710060

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Flexible hose for CleanAIR fan guards
  • Suitable for Basic Evo, Aergo and Chemical 2F fan guards

  • Extended model 60cm

  • Quicklock mechanism

  • CleanAIR product number 710060L
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Polyurethane foam

Type description

CleanAIR hose 710060 to be connected with CleanAIR powered air purifying respirators with CleanAIR headtops.

Product weight (per item)

240 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

SP-FCESHLD-TEXT-F.CLEANAIR-UNIMASK

A light, safe and easy-to-use face protection
x 1 pcs

SP-FCESEAL-NPREN-F.CLEANAIR-UNIMASK

A light, safe and easy-to-use face protection
x 1 pcs

BREASYS-VENTILAT-CLEANAIR-AERGO

The versatile fan unit protects the user from harmful and dangerous particles
x 1 pcs

BREASYS-VENTILAT-CLEANAIR-BASIC-EVO

Renewed, innovative and light fan unit
x 1 pcs

BREASYS-VENTILAT-CLEANAIR-CHEMICAL-2F

Versatile fan unit with individually adjustable air flow
x 1 pcs

WELDHELM-CA-28-EUROMASKI-AIR-1,7+8

Combines the best features of a welding face shield and a grinding visor
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information