Piston plug WIT-VS for ensuring that mortar-filled drill holes contain no air bubbles
Piston plug WIT-VS
PSTNPLG-(WIT-VS)-35MM
Register and access more than 75 000 products
Piston plug WIT-VS, suitable injection systems:
- WIT-UH 300, Option 1
- WIT-UH 300, REBAR
- WIT-VM 250, Option 1
- WIT-VM 250, REBAR
- WIT-PE 1000, Option 1
- WIT-PE 1000, REBAR
- WIT-PE 500, Option 1
- WIT-PE 500, REBAR
- WIT-Nordic, Option 1
Datasheets(X)
Type description | WIT-VS |
Nominal drill hole diameter | 35 mm |
Suitable for rod diameter | 28 |
Suitable for anchor diameter | 30 mm |
Colour | Black |
Suitable extension | WIT-MV 10, WIT-MV 16 |