Cleaning brush For concrete and REBAR with M8 connecting thread WIT-RB
Cleaning brush for WIT-UH 300
CLNBRSH-(RB22)-MA-DRLHO22MM-ST-THRM8
Register and access more than 75 000 products
For cleaning drill holes in concrete
- WIT-UH 300, Option 1
- WIT-UH 300, REBAR
- WIT-PE 1000, Option 1
- WIT-PE 1000, REBAR
With M8 connecting thread
- WIT-UH 300, option 1: European Technical Assessment ETA-17/0127
- WIT-UH 300, REBAR: European Technical Assessment ETA-17/0036
- WIT-PE 1000, option 1: European Technical Assessment ETA-19/0542
- WIT-PE 1000, REBAR: European Technical Assessment ETA-19/0543
Datasheets(X)
Nominal drill hole diameter | 22 mm |
Suitable for anchor rod | M20 |
Outer diameter | 24 mm |
Length | 150 mm |
Filling length | 80 mm |
Connection thread | M8 |
Material of wire | Steel |