Cleaning brush with M6 WIT-RMB connecting thread
Cleaning brush for masonry and concrete, M6
CLNBRSH-RMB28-MA-ST-(THR-M6)
Register and access more than 75 000 products
Stainless steel wire brush with connecting thread M6
Datasheets(X)
Nominal drill hole diameter | 28 mm |
Suitable for anchor rod | M24 |
Suitable for female thread sleeve | FT M16 |
Suitable for rod diameter | 22 |
Outer diameter | 31 mm |
Length | 260 mm |
Filling length | 100 mm |
Connection thread | M6 |
Material | Steel |
Material of wire | Stainless steel |