Welcome to Würth Finland For trade customers only

Thread mandrel For nut riveter ANG 310

Threaded mandrel for ANG 310
THRMNDRL-F.ANG310-M8

Art.-no. 094893880

EAN 4050641842398

-
Thread mandrel For nut riveter ANG 310

Art.-no. 094893880

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Material processed:


  • M3–M6 Alu/steel/stainless steel

  • M8: Alu/steel

  • M10: Aluminium
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Thread type x nominal diameter

M8

Nominal diameter

8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information