Welcome to Würth Finland For trade customers only

Battery charging cabinets with hinged doors

Battery charging hinged door cabinet
WNGDRCAB-BTRY-CHRG-1000X500X1030MM

Art.-no. 0957355015
EAN 4062856366903

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Clear, clean and safe storage of battery chargers and cordless tools
  • Keep track of all of your devices and monitor their charge states storing machines and batteries centrally

  • Lockable hinged doors provide protection against unauthorised access

  • Ventilation slots ensure optimal air circulation

  • The version with viewing window allows users to view the contents of the cabinet even when the doors are closed

  • The unit is CE-compliant. Safety is assured by shelves that are equipped with multiple socket outlets that are separately fused and separately assigned, as well as a cabinet housing, hinged doors and shelves that are separately grounded

  • Machines and batteries can be stored in the drawers and on the shelves

  • Completely assembled and wired incl. external cable input

  • Hinged doors available in different versions and colours, allowing you to design your ideal cabinet
Notice
  • Please observe the general safety rules for installing the battery charging cabinet (e.g. VdS 3103: 2019-06 (03))

  • Only connect as many chargers as there are charging sockets available and the specified connected load must not be exceeded.
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application area

For the use of numerous cordless tools by several employees for a variety of different purposes and in different locations.

Width x depth x height (external dimension)

1000 x 500 x 1030 mm

Cabinet colour

Light grey RAL 7035

Colour door

0 - not applicable

Number of drawers

1 PCS

Number of shelves

3 PCS

Number of doors

2 PCS

Colour

Jet black RAL 9005

Material

Sheet steel

Surface

Powder-coated

1) Static/roof load max. 100 kg
2) 6-way multiple socket outlet AC 250 V 16 A, IP20, (max. connected load 3,680 watts per socket outlet, total max. 11,040 watts)
3) Drawer full extension, 50 kg max. load. Handle strips with labelling field (paper and plastic strips included in scope of delivery)
4) CEE extension connector 400 V, 16 A, 50 Hz, 5-pin 2.5 mm², IP44
5) Type plate
6) Automatic housing with 3 circuit breakers ABL B 16S1, AC 230 V 16 A, IP20, tripping characteristic B
7) Shelf fixed, 60 kg max. load
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

SHLF-F.CHRGCAB-W1000-H400-DP500

Lower part for battery charging cabinet
x 1 pcs

DETR-SMOKE-HOME-WHITE-(SA700)

Stylish modern optical fire alarm
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information