System workshop trolley BASIC 8.4
Workshop trolley Basic 8.4
WRKSHPTRLY-BASIC-8.4-7DW-RAL9017
Art.-no. 0962641073
EAN 4062856067282
Register and access more than 75 000 products
Extremely large and spacious workshop trolley
- In Würth system dimensions 8.8 for equipping with all items from the Würth system
- Large storage capacity
- Individually customisable using the name plate
- Robust steel construction
- Ergonomic handle and sturdy castors make it easy to move and ensure stability
Dual locking concept
- Central locking mechanism with cylinder lock
- One-handed unlocking and drawer locks prevent drawers from accidentally opening
Robust work surface with ABS top
- With raised edge and storage compartments for aerosol cans and small parts
- Optionally available with wooden or stainless steel worktop
Drawers
- Large usable drawer space
- High drawer load capacity of 30 kg
- Internal system dimensions 8.8 to accommodate all foam and tray inserts as well as system boxes from the Würth system, compartment dividers, non-slip mats etc.
- Ball-bearing-mounted full-extension drawers
| System grid dimensions for drawers | ||
| Art. no. | Drawer | Grid dimension |
| 0962 641 060 to 0962 641 063 | 1-3 | ![]() |
| 4-6 | ![]() | |
| 0962 641 070 to 0962 641 073 | 1-5 | ![]() |
| 6-7 | ![]() | |
| 0962 641 080 to 0962 641 083 | 1-7 | ![]() |
| 8 | ![]() |
Datasheets(X)
Suitable for all types of workshops as it can be equipped according to your individual needs.
![]() | |
Colour | Traffic black RAL 9017 |
Width x depth x height (external dimension) | 665 x 393 x 964 mm |
Drawer design | 5 drawers, W 466 x D 336 x H 69 mm, 2 drawers, W 466 x D 336 x H 149 mm |
Number of rolls | 4 PCS |
Design of the rolls | 1 swivel castor with brake (D: 100 mm), 1 swivel castor without brake (D: 100 mm), 2 fixed castors without brake (D: 100 mm) |
Surface | Powder-coated |
Number of drawers | 7 PCS |
Material | Sheet steel |
Pullout type | Full extension, Ball-bearing |
Load capacity | 250 kg |
Load capacity of drawer | 25 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!


