Welcome to Würth Finland For trade customers only

Tablet/laptop holder for workshop trolleys

Workshop trolley Basic/Pro tablet holder
TBLTHOLD-(F.WRKSHPTRLY-BAS/PRO)

Art.-no. 0962646020

EAN 4062856090730

-
Tablet/laptop holder for workshop trolleys

Art.-no. 0962646020

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For organised storage of tablets and laptops for Basic/Pro/Ultimate workshop trolleys

Maximum storage depth: 250 mm

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for workshop trolley

Basic 8.4, Basic 8.8, Pro 8.4, WE 12.8, RW 14.1, Ultimate 8.8, Ultimate 12.8

Width

300 mm

Height

305 mm

Depth

253 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

WRKSHPTRLY-BASIC-8.4-7DW-RAL9017

Efficient and mobile working with the compact, sturdy and manoeuvrable workshop trolley
x 1 pcs

WRKSHPTRLY-BASIC-8.8-7DRWR-RAL9017

Spacious and resilient workshop trolley
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information