Welcome to Würth Finland For trade customers only

Side impact screwdriver holder for workshop trolleys

Workshop trolley Basic/Pro, imp. wrench holder side
IMPWRNCHHOLD-(F.WRKSHPTRLY-BAS/PRO)-SD

Art.-no. 0962646041

EAN 4062856090464

-
Side impact screwdriver holder for workshop trolleys

Art.-no. 0962646041

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Side-mounted impact driver holder for organised storage of various impact drivers and cordless screwdrivers for Basic/Pro/WE workshop trolleys
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for workshop trolley

Basic 8.4, Basic 8.8, Pro 8.4, WE, WE 12.8, RW 14.1

Width

230 mm

Height

93 mm

Depth

105 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

WRKSHPTRLY-BASIC-8.8-7DRWR-RAL9017

Spacious and resilient workshop trolley
x 1 pcs

WRKSHPTRLY-BASIC-8.4-7DW-RAL9017

Efficient and mobile working with the compact, sturdy and manoeuvrable workshop trolley
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information