SIDE PAPER ROLL HOLDER FOR WORKSHOP TROLLEYS
Workshop trolley Basic/Pro Paper roll holder
PAPROLLHOLD-(F.WRKSHPTRLY-BAS/PRO)
Art.-no. 0962646045
EAN 4099618016189
Register and access more than 75 000 products
- Versatile compatibility: Our paper roll holder is suitable for the BASIC 8.4, BASIC 8.8 and Pro 8.4 workshop trolleys and ensures maximum efficiency and convenience in your workshop.
- Robust and practical: The holder is made from high-quality materials, making it easy to change the roll and ensuring that the paper can be reliably torn off. The tear bar also ensures that the paper does not unroll by itself.
- Ideal size for all standard cleaning paper rolls: The holder is suitable for all standard cleaning paper rolls and therefore ensures easy and effortless handling.
Datasheets(X)
Basic 8.4 and 8.8 workshop trolleys and Pro 8.4 workshop trolley
Easy to install by hooking into the side
Suitable for workshop trolley | Basic 8.4, Basic 8.8, Pro 8.4 |
Width | 437 mm |
Height | 185 mm |
Depth | 218.5 mm |
Colour | Jet black RAL 9005, structured |