Perforated board
Tool board
TLBRD-ST-BLUE-950X2000MM
Register and access more than 75 000 products
- Easy to install onto a wall
- Compatible hooks
- Fast and easy identification
Datasheets(X)
Width x height | 2000 x 950 mm |
Punched-hole | 9 x 9 mm |
Hole distance | 38 mm |
Thickness | 12 mm |
Material | Steel |
Surface | Powder-coated |
Colour | Blue |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!