Welcome to Würth Finland For trade customers only

Perforated board

Tool board
TLBRD-ST-GREY-950X500MM

Art.-no. 0962861207

EAN 4053479979533

-
Perforated board

Art.-no. 0962861207

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Wall-mounted perforated plates for building a tool wall
  • Easy to install onto a wall

  • Compatible hooks

  • Fast and easy identification
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width x height

500 x 950 mm

Punched-hole

9 x 9 mm

Hole distance

38 mm

Thickness

12 mm

Material

Steel

Surface

Powder-coated

Colour

Grey

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

HOK-(R-30)-ST-100X6MM

x 5 pcs

HOLD-ST-(R-41)-556MM

x 1 pcs

HOLD-ST-R-33-90X30X90MM

x 1 pcs

HOLD-ST-R-35-35MM

x 5 pcs

PLIERS HOLDER R-35 55 MM

x 5 pcs

HOK-R-30-ST-50X4MM

x 5 pcs

HOK-R-1-ST-100X6MM

x 5 pcs

HOK-R-1-ST-150X6MM

x 5 pcs

HOK-R-1-ST-200X6MM

x 5 pcs

HOK-R-1-ST-50X3MM

x 5 pcs

HOK-R-2-ST-100X6X25MM

x 5 pcs

HOLD-R-43-ST-238X42X238MM

x 1 pcs

HOLD-ST-R-26-210X110X210MM

x 1 pcs

HOLD-CUP-(R-24)-ST-100X100X42MM

x 1 pcs

HOK-ST-200-4MM

x 5 pcs

HOK-R-2-ST-43X4X25MM

x 5 pcs

HOK-(R-2)-ST-150X6X25MM

x 5 pcs

HOLD-U-MALLI-ST-80MM

x 5 pcs

HOLD-R-19-ST-11MM

x 5 pcs

HOLD-R-19-ST-22MM

x 5 pcs

HOLD-R-37-HALK-80MM

x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information