Trestle Würth Pro
Working platform Pro
WRKPLTFORM-PRO-ALU-600X300-H480-2STEP
Register and access more than 75 000 products
- Wide, grooved steps
- Good grip in 80 mm deep steps
- Working platform dimensions 300 x 600 mm
- Complies with the requirements of VNa 205/2009
- Complies with the requirements of RT instructions
- Max. load 150 kg
- EN 131 approved
Datasheets(X)
Material | Aluminium |
Length x width | 580 x 770 mm |
Platform dimension | 300 x 600 mm |
Max. load capacity | 150 kg |
Stand height | 480 mm |
Working height | 480 mm |
Transport dimension | 580 x 600 x 580 mm |
Weight | 5200 g |