Trestle Würth Pro
Working platform Pro
WRKPLTFORM-PRO-ALU-600X300-H990-4STEP
Register and access more than 75 000 products
- Wide, grooved steps
- Good grip in 80 mm deep steps
- Working platform dimensions 300 x 600 mm
- Complies with the requirements of VNa 205/2009
- Complies with the requirements of RT instructions
- Max. load 150 kg
- EN 131 approved
Datasheets(X)
Material | Aluminium |
Length x width | 990 x 950 mm |
Platform dimension | 300 x 600 mm |
Max. load capacity | 150 kg |
Stand height | 990 mm |
Working height | 990 mm |
Transport dimension | 1105 x 600 x 280 mm |
Weight | 9400 g |