Aluminium step ladder Würth Pro
Aluminium standing ladder Pro
STANDLDR-PLTFORM-PRO-83X920-L1530-3STEP
Register and access more than 75 000 products
- Ergonomically designed side profile
- High knee support
- Secure step locking mechanism
- Durable accessory box
- Metal limiters
- Complies with the requirements of VNa 205/2009
- Complies with the requirements of RT instructions (ladders with 3–6 steps)
- Working platform size 300 x 250 mm
- Ladder base included (3–5 steps, 1 piece; 6–8 steps, 2 pieces)
- Made in Finland
Datasheets(X)
Material | Aluminium |
Number of steps (including platform) | 1 x 3 |
Length | 1530 mm |
Rail dimensions | 83 mm x 920 mm |
Step distance | 270 mm |
Step depth | 80 mm |
Platform height | 35 mm |
Platform dimension | 250 x 300 mm |
Stride length | 300 mm |
Height, vertical | 1440 mm |
Load capacity | 150 kg |
Stand height | 83 mm |
Working height | 710 mm |
Reaching height | 2710 mm |
Standards | EN 131 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!