Welcome to Würth Finland For trade customers only

Aluminium drawer Width: 556 mm

Drawer, full width 556
DRWR-SM-V-450X556X90LL

Art.-no. 0963010429

EAN 4061975088659

-
Aluminium drawer Width: 556 mm

Art.-no. 0963010429

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

With integrated full extension and integrated handle strip made from aluminium
  • Aluminium body and panel

  • With labelling field

  • Load capacity up to 40 kg
Notice

For drawers with an overall height of 150 mm, separating plates with a height of 120 mm are used.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

VSM29

Construction width

556 mm

Construction height

90 mm

Construction depth

452 mm

Load capacity

40 kg

Design

Lightweight series

Product weight (per item)

3.100 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

ANTISLPMAT-VEH-MAM41

For load securing
x 1 pcs

PRTIONPAN-SET-F.DRWR-MTBSM409

For dividing drawers
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information