Partition panel set
Partition panel set for drawer
PRTIONPAN-SET-(F.DRWR-MTBSMD309)
ORSYMOBIL
Register and access more than 75 000 products
Datasheets(X)
Type description | MTBSMD309 |
Width | 1040 mm |
Height | 80 mm |
Depth | 330 mm |
Suitable for drawer | 1112 x 90 x 380 mm |
Product weight (per item) | 1.100 kg |
Colour | Silver coloured |
Material | Sheet steel |