Holding plate for movement sensor
Assembly kit for motion sensor
ASMBY-SET-F.MOTIONSENSO
ORSYMOBIL
Art.-no.
096381 844
EAN 4065233020832
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Suitable for motion sensor 12–24 V
- For mounting the motion sensor in the vehicle interior
- Includes fastening material
Product information
Datasheets(X)
Width | 170 mm |
Height | 1.25 mm |
Depth | 120 mm |
Product weight (per item) | 0.100 kg |
Material | Steel |